Uline Jumbo Economy Reinforced Kraft Tape - 2.83" x 1,000'

Save money with Uline's house brand.
  • High grade kraft paper reinforced with strong fiberglass yarns.
  • Water-activated adhesive bonds to corrugated even in dusty or dirty conditions.
  • Reinforced tape seals boxes with one piece of tape.
  • For use with water-activated Kraft Tape Dispensers.
  • Recommended for large volume users. Over twice the length of standard rolls - reduces downtime.
MODEL
NO.
SIZE COLOR GRADE ROLLS/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3 6+
S-6644 2.83" x 1,000' Kraft Economy #240 6 $135 $129 $123  ADD
DIMENSIONS: 
  • Roll Diameter: 9 1/8"
BASIS WEIGHT:
  • Top/Bottom Sheets: 23 lb
MATERIAL:
  • 75 Denier Fiberglass
  • Adhesive: Vegetable/Cornstarch
  • Backing: 100% Virgin Paper
  • Non-asphaltic
SHELF LIFE:
  • 5 years if stored away from hot & humid conditions.             
TEMPERATURE:
  • Application: 33° - 120° F
  • If applied at room temp withstands temp changes.
  • Do not apply below freezing temperatures.
COMPATIBILITY:
  • Can be Used with the Following Tape Dispensers:
    • H-800 Better Pack Electronic 555eS
    • H-1037 Better Pack Automatic 555eSA
    • H-1358 Marsh® Manual
    • H-1359 Marsh® Manual w/Heater
    • H-1360 Marsh® Electronic
FEATURES:
  • Six strands spaced 1/2" apart.
PROPERTIES:
  • Tensile Strength: 75 lbs/in
RECYCLING:
  • Not recyclable.
STYLE:
  • Coreless.
    • Machines that use this tape do not require a core to dispense it properly.
USAGE:
  • Will not adhere to plastic.
  • Can be used with registered mail.
  • Not fast tack.
SPECIFICATIONS:
  • Meets Mil Spec ASTM D5749 Type 1
SPECIFICATIONSMETRICIMPERIAL
SIZE72 mm x 305 M2.83" x 1,000'
WEIGHT/CASE19 kg41 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/25/2025 09:25:01 PM; USWEB13