Better Pack Electronic Tape Dispenser 555eS

The #1 selling electronic kraft tape machine in the U.S.
  • Holds 1,000' tape rolls - Largest capacity in the industry.
  • Electronic panel dispenses longer tape lengths - Up to 90".
  • Top heater - For quick, strong application.
  • Larger water bottle for fewer refills, less downtime.
  • UL/C-UL listed.
  • H-802 FREE OFFER - Includes H-800 Better Pack Electronic 555eS Dispenser and one case of Uline Jumbo Industrial Reinforced Kraft Sealing Tape. Use Model No. H-802.
2 YEAR WARRANTY
MODEL
NO.
DESCRIPTION FITS TAPE
WIDTHS
SHPG.
WT.
PRICE EACH IN STOCK
SHIPS TODAY
1 2 3+
H-800 Electronic 555eS 1/2 - 3" 33 lbs. $1,420 $1,405 $1,390  ADD
DIMENSIONS:
  • Overall: 20 x 12 1/2 x 12"
  • Cord Length: 7' 
COMPATIBILITY:
  • Maximum Roll Size: Up to 1,000'  (S-6644 Jumbo roll)
CAPACITY:
  • Water Bottle: 64 oz
USAGE:  
  •  No manual override. Tape cannot flow beyond measured lengths.
FEATURES:
  • Dispensing Speed: 45" per second
SPECIFICATIONSMETRICIMPERIAL
FITS TAPE WIDTHS38 - 76 mm1 1/2 - 3"
SHIPPING WEIGHT15 kg33 lbs.
ACCESSORIES:
  • H-800-TA2000 Tape Aerial for H-800 and H-1037 Tape Dispensers
  • H-800FP Foot Pedal for H-800 and H-1037 Tape Dispensers
PARTS:
Frequently Purchased:
  • H-800B Extra Brush for H-800 and H-1037 Kraft Tape Dispenser
  • H-800WB Extra Water Bottle for H-800 and H-1037 Kraft Tape Dispenser
  • H-800H Heater for Better Pack Electronic 555eS Series Tape Dispenser
  • H-800-TANK Tank Assembly for Better Pack Electronic 555eS Series Tape Dispensers
  • H-800-ASSEMB Solenoid and Cutter Assembly for Better Pack Electronic 555eS Series Tape Dispenser
Additional Parts:
  • H-800-083-01 Baffle Plate for Better Pack Electronic 555eS Series Tape Dispensers
  • H-800-13600 Lower Heater Plate for Better Pack Tape Dispensers
  • H-800-16001 Bottle Cap Assembly for Better Pack Electronic 555eS Series Tape Dispensers
  • H-800-506500 Plastic Feed Wheel for H-800 and H-1037 Tape Dispensers
  • H-800-FBKIT Felt and Bracket Kit for Better Pack Electronic 555eS Series Tape Dispensers
  • H-800-FM21X Stationary Shear Assembly for Better Pack Electronic 555eS Series Tape Dispensers
  • H-800-KEYPAD Keypad Assembly for Better Pack Electronic 555eS Series Tape Dispenser
  • H-800-MAGNET Magnet for Better Pack Electronic 555eS Series Tape Dispenser
  • H-800-MB555S Motor Brush Kit for Better Pack Tape Dispensers
  • H-800-PIVOT Pressure Plate Pivot Rod for Better Pack Tape Dispensers
  • H-800-TPRCVR Top and Rear Cover Assembly for Better Pack Electronic Tape Dispensers
  • H-800-UPPER Upper Tape Guide for Better Pack Electronic 555eS Series Tape Dispensers
  • H-800EDA Encoder Disk Assembly for Better Pack Electronic 555eS Series Tape Dispensers
  • H-800LCB Power Cord for Betterpack® Electronic 555eS Series Tape Dispensers
  • H-800MBA Main Board Assembly for Better Pack Electronic Tape Dispenser 555eS
  • H-800MOTOR Motor and Bracket Assembly for Better Pack Electronic 555eS Series Tape Dispensers
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:18:18 AM; USWEB11