Uline Pallet Truck - Short/Narrow Fork, 36 x 21"

Dependable pallet truck at an affordable price.
  • Handles pallets up to 36" with ease.
  • Fits into narrow pallets.
  • 3-position hand control - Raise, lower, neutral.
  • 3" lowered and 7.5" raised height.
  • 7" polyurethane steering wheels. 3" polyurethane fork wheels.
  • 210° steering arc.
  • View video.

    Pallet Truck Dimensions
MODEL
NO.
DESCRIPTION FORK SIZE
L x W
LOAD
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-1366 Short/Narrow 36 x 21" 5,500 lbs. 130 $425 $405  ADD
SHIPS ASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Overall: 51 x 47 1/2" (L x H)
  • Steering Wheel (Width): 2"
  • Forks:
    • Actual: 35 1/2 x 20 1/2"
    • Width: 6 1/4"
    • Thickness: 1 3/4"
    • Distance Between Forks (Inside): 7 7/8"
TEMPERATURE: 
  • 23° - 95° F
COMPATIBILTIY:
  • Not Compatible With:
    • Pallets that have bottom boards located between 23 - 30" from the pallet entrance.
    • Standard Size 48 x 40 pallets.
FEATURES:
  • Non-marking wheels
  • Internal oil reservoir
INCLUDES:
  • Extra 3" Rod to lock hydraulics to change pump or handle.
SPECIFICATIONSMETRICIMPERIAL
FORK SIZE L x W91 x 53 cm36 x 21"
LOAD CAPACITY2,495 kg5,500 lbs.
WEIGHT59 kg130 lbs.
ACCESSORIES: PARTS:
Frequently Purchased:
  • H-1043-WHKIT Polyurethane Fork Wheel for Uline Pallet Trucks - 3 x 3 3/4"
  • H-12054 Polyurethane Steering Wheel Kit for Uline Pallet Trucks - 7 x 2"
  • H-5634 Polypropylene Entry Wheel Assembly for Uline Pallet Trucks - 1 1/2 x 1 7/8"
  • H-1043-SHC Handle Assembly for Uline Pallet Trucks
  • H-1043PUMP Pump Assembly for Uline Pallet Trucks
  • H-1043-B31 Fork Wheel Frame for Uline Pallet Trucks
  • H-1043-B9 Wheel Bearing for Uline Pallet Trucks - 20 x 47 x 14mm
  • H-1043-B8 Polyurethane Steering Wheel for Uline Pallet Trucks - 7 x 2"
  • H-1483-B29 Shaft for Uline Pallet Trucks - 4 13/16"
Additional Parts:
  • H-1043-109 Handle Shaft for Uline Pallet Trucks - 2 1/3"
  • H-1043-23 Roll Sheath for Uline Pallet Trucks
  • H-1043-25 Shaft for Uline Pallet Trucks - 3 23/64"
  • H-1043-B111 Pressure Roller for Uline Pallet Trucks
  • H-1043-B112 Bushing for Uline Pallet Trucks - 15/32 x 25/32"
  • H-1043-B113 Pull Pole Assembly for Uline Pallet Trucks
  • H-1043-B114 Large Handle Bushing for Uline Pallet Trucks - 51/64 x 39/64"
  • H-1043-B115 Chain Assembly for Uline Pallet Trucks
  • H-1043-B117 Pump Spring Pin for Uline Pallet Trucks - 1 3/8"
  • H-1043-B118 Shaft for Uline Pallet Trucks - 4 11/32"
  • H-1043-B126 Copper Crush Washer for Uline Pallet Trucks - 5/8"
  • H-1043-B127 Plug Bolt for Uline Pallet Trucks
  • H-1043-B13 Steering Wheel Dust Cover for Uline Pallet Trucks
  • H-1043-B131 Axle Sleeve for Uline Pallet Trucks
  • H-1043-B133 Lever Set Bolt for Uline Pallet Trucks
  • H-1043-B134 Setting Screw Nut for Uline Pallet Trucks
  • H-1043-B135 Lever Plate for Uline Pallet Trucks
  • H-1043-B136 Adjustment Screw for Uline Pallet Trucks
  • H-1043-B14 Rocker Arm Pin for Uline Pallet Trucks - 1 5/8"
  • H-1043-B140 Pump Pin for Uline Pallet Trucks - 2 3/8"
  • H-1043-B141 Y-Ring for Uline Pallet Trucks - 1 2/3"
  • H-1043-B143 Cylinder Cap for Uline Pallet Trucks
  • H-1043-B144 O-Ring for Uline Pallet Trucks - 1 1/3"
  • H-1043-B145 Dust Ring for Uline Pallet Trucks - 1 9/16"
  • H-1043-B146N Steel Ball for Uline Pallet Trucks - 3/4"
  • H-1043-B152 Piston Rod for Uline Pallet Trucks - 10 3/8"
  • H-1043-B153 Axle Retaining Ring for Uline Pallet Trucks - 3/10"
  • H-1043-B21 Long Shaft Retaining Ring for Uline Pallet Trucks - 1"
  • H-1043-B22 Straight Tappet Oiler for Uline Pallet Trucks
  • H-1043-B26 Shaft for Uline Pallet Trucks - 5 61/64"
  • H-1043-B28 Roll Ring for Uline Pallet Trucks
  • H-1043-B35PU Polyurethane Fork Wheel for Uline Pallet Trucks - 3 x 3 3/4"
  • H-1043-B42 M6 x 1/2" Bolt for Uline Pallet Trucks
  • H-1043-B5 Traverse Plate for Uline Pallet Trucks
  • H-1043-B7 Axle Retaining Ring for Uline Pallet Trucks - 2 3/10"
  • H-1043-BWS Big Wheel Shaft for Uline Pallet Trucks - 6 5/8"
  • H-1043FIXPLQ Blade Spring for Uline Pallet Trucks
  • H-1193-B122 Spindle Damping Valve for Uline Pallet Trucks
  • H-1193-B123 Seat of Damping Valve for Uline Pallet Trucks
  • H-1193-B128 Strike Pin Spring for Uline Pallet Trucks - 7/8"
  • H-1193-B130 O-Ring for Uline Pallet Trucks - 3/8"
  • H-1193-B15 Rocker Arm Oiler for Uline Pallet Trucks
  • H-1365-B3 Bolt for Uline Pallet Trucks - 2 5/32"
  • H-1365-B4 Bearing for Uline Pallet Trucks - 54.65 x 78 x 17.15mm
  • H-1366-B101 Old Blade Spring for Uline Pallet Trucks
  • H-1366-B44 Pump Lock Nut for Pallet Trucks
  • H-1483-B121 Pump Spring for Uline Pallet Trucks
  • H-1483-B149 Big Spring for Uline Pallet Trucks
  • H-1483-B16 Tappet Spring Pin for Uline Pallet Trucks - 1 7/64"
  • H-1483-B17 Tappet Joint for Uline Pallet Trucks
  • H-2721-B102 Spring Pin for Uline Pallet Trucks - 1 3/16"
  • H-2721-B103 Roller for Uline Pallet Trucks
  • H-2721-B104 Spring Pin for Uline Pallet Trucks - 25/32"
  • H-2721-B105 Spring Pin for Uline Pallet Trucks - 1 7/32"
  • H-2721-B124 Steel Ball for Uline Pallet Trucks - 1/4"
  • H-2721-B132 O-Ring for Uline Deluxe Pallet Truck - 1/3"
  • H-2721-B142 O-Ring for Uline Pallet Trucks - 2 2/3"
  • H-4182 Pump Seal Kit for Uline Pallet Trucks
  • H-5631 Spring Pins for Uline Pallet Trucks - 1 3/8"
  • H-5632 Spring Pins for Uline Pallet Trucks - 1 1/4"
  • H-6017 Steering Wheel Hardware for Uline Pallet Trucks
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 08:41:32 PM; USWEB27