Deluxe Packing Table

Keep all your packing needs within arm's length.
  • 8' table with adjustable leveling feet.
  • 1 1/4" thick laminate top.
  • Includes 2 shelves, parts drawer, heavy-duty dowel and hold-down device for packing material.
  • Table Top Cutter and Paper Cutters sold separately.

    Laminate Top With Rounded Corners
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-214 96 x 36" 34-36" 500 267 $1,700 $1,650  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Work Surface Height: 34 - 36"
  • Dividers:
    • Upper: 8 x 12 1/2" (H x D)
    • Lower: 8 x 8"
  • Shelves:
    • Top Shelf: 72 x 13 x 8" (L x D x H)
    • Book Shelf: 72 x 8 1/2 x 8" (L x D X H)
  • Legs: 1 1/4" Square tubing
MATERIAL:
  • Tabletop: Wood with laminate covering
  • Legs: 16 gauge steel
COMPATIBILITY:
  • Maximum Roll Size for Lower Dowel: 65 x 32" (W x Diam) 
    • Only the UPSable bubble rolls will fit under the table.
    • These are the only rolls that are less than 32" diameter.
FEATURES:
  • Top dividers are adjustable.
  • (3) Hold down bars to be used with optional tabletop cutter.
CAPACITY:
  • Shelves: 200 lbs
  • Tabletop/Lower Dowel: 500 lbs
PACKAGING:
  • Ships in Two Cartons:
    • 98 x 38 x 3 1/2" (164 lbs)
    • 75 x 17 x 11" (108 lbs)
ACCESSORIES (Sold Separately):
  • Must drill holes for all Tabletop Cutters. (H-338, H-339, H-340, H-285)
    • Mounting hardware included with Tabletop Cutters.
  • Pre-drilled holes in shelf for 24" and 36" Paper Cutters.
    • H-6613 Hardware is needed if Paper Cutter is purchased with this table.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H244 x 91 x 193 cm96 x 36 x 76"
ADJUSTABLE HEIGHT86 X 91 cm34-36"
CAPACITY227 Kg500 lbs.
WEIGHT121 kg267 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 10:29:54 AM; USWEB9