Tabletop Cutter - 51"

Attaches easily to packing tables or corrugated wrap dispensers.
  • Durable steel blade cuts paper, bubble and foam.
  • Cuts up to 1/2" thick material.
  • Replacement Blades available.
MODEL
NO.
TOTAL
WIDTH
FOR USE WITH
ROLL WIDTHS
SHPG.
WT.
PRICE
EACH
IN STOCK
SHIPS TODAY
H-339 51" 30, 36" 10 lbs. $455  ADD
MOUNTING HARDWARE:
  • Included for H-214 Deluxe Packing Table.
    • Must drill holes to mount.
MATERIAL:
  • Carbide Steel Blades (Sharpens several times before replacing.)
USAGE:
  • Cuts:
    • 15 mil Plastic
    • 1/2" Corrugated
  • Cannot cut carpet or fabrics.
SPECIFICATIONSMETRICIMPERIAL
TOTAL WIDTH130 cm51"
FOR USE WITH ROLL WIDTHS76 cm, 91 cm30", 36"
SHIPPING WEIGHT5 kg10 lbs.
PARTS:
  • H-285B Replacement Blade for Tabletop Cutter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 07:09:32 AM; USWEB13