Microfiber Window Washer - 18"

Durable microfiber with scrub pad for aggressive cleaning.
POLE SOLD SEPARATELY
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-3452 18" Microfiber Washer $36 $35 $34  ADD
DIMENSIONS:
  • 18 x 7 1/4" (W x L)
MATERIAL:
  • Handle: Plastic with patented water wells and easy grip.
TEMPERATURE:
  • Maximum:
    • Washing: 200° F
    • Drying: 140° F
COMPATIBILITY:
  • Fits tightly into H-1920 telescopic pole. (Does not lock into pole.)
CLEANING INSTRUCTIONS:
  • Lasts up to 500 wash cycles.
  • Do not use bleach/fabric softener.
  • Use alkaline detergent with pH level under 12.
SHIPPING:
  • Ships unassembled
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION46 cm Microfiber Washer18" Microfiber Washer
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 12:44:08 PM; USWEB25