Telescopic Pole - 4-8'

Telescopes to 8' for hard-to-reach places.
MODEL
NO.
DESCRIPTION PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-1920 4-8' Telescopic Pole $57 $55 $53  ADD
DIMENSIONS:
  • Tube (Diameter):
    • Inner: 13/16"
    • Outer: 15/16"
  • Handle Grip (Length): 4"
  • Standard (ACME) Thread: 5/8"
MATERIAL:
  • Pole: Aluminum
  • Handle: Easy grip plastic
  • Ergotec® Locking Cone: Plastic (Locks or threads tools to pole)
COMPATIBILITY:
StyleModel #Description
Fits Tightly But Does
Not Lock Into
H-2281
H-3452
H-7226
Industrial Window Squeegees
Window Washer
Microfiber Window Washer
FIXI Clamp
Locks IntoH-6057
H-7223

H-7582
H-10346
Cobweb Duster
Light Bulb Changer (Remove Ergotec® Locking Cone)
Ninja Window Scraper
18" Combo Window Washer
Threads Securely IntoH-6054
H-6058
H-7224
H-7225
Professional Microfiber Duster
Lambswool Duster
Pipe Brush Duster
Ceiling Fan Duster
STYLE:
  • Handle has a hang hole.
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION122 - 244 cm Telescopic Pole4-8' Telescopic Pole
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:16:25 AM; USWEB29