Rubbermaid® High-Capacity Janitor Cart

40% more storage.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-3457 High-Capacity Janitor Cart 225044" 40 $390 $385  ADD
DIMENSIONS:
  • Shelf (Usable): 16 x 17" (W x D)
  • Caddy: 8 x 14 x 8" (W x D x H)
COMPATIBILITY:
  • S-5345 Natural Economy Trash Liner
FEATURES:
  • Four Wet Floor sign hooks.
  • Five tool grips for mops, brooms and lobby dust pan.
CAPACITY:
  • Cart: 250 lbs
  • Bag:
    • Weight: 50 lbs
    • Dry: 34 gallons
    • Liquid: 39 gallons
SHIPPING:
  • Ships unassembled
REPLACEMENT WHEELS:
  • 8" Wheel Kit: H-4656
    • (2) Wheels
    • (1) Axle
    • Hardware
MODEL NUMBER:
  • Rubbermaid®: FG9T7200BLA
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H64 x 127 x 112 cm22 x 50 x 44"
WEIGHT18 kg40 lbs.
PARTS:
  • H-1053-CAST Rubber Caster for Service Carts - 4 x 15/16", Swivel
  • S-18403 Replacement Bag for High-Capacity & High-Security Janitor Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:07:34 AM; USWEB5