Aluminum Dock Plate - 60 x 24"

NOT FOR FORKLIFT USE

Safely bridge the gap between your dock and
trucks or trailers.
  • Gradual 11° bend keeps edges flush with dock.
  • Aluminum diamond dock plate is skid resistant in all kinds of weather.
  • 7" safety legs secure plate between dock and trailer.
  • Portable. Hand holes for easy moving.
  • For hand, platform or pallet trucks only.

    Dock, Truck, & Dock Plate
MODEL
NO.
OVERALL SIZE
W x L
CAPACITY*
(LBS.)
WT.
(LBS.)
HEIGHT
DIFFERENTIAL**
PRICE
EACH
ADD TO
CART
H-3678 60 x 24" 6,820 69 1" $460  ADD
  *Capacity = Combined weight of max pallet load and hand truck.
**Vertical distance between dock floor and truck bed.

Drop ships in 2 days from TX
DIMENSIONS:
  • Lip (Length): 11"
THICKNESS:
  • 3/8"
SPECIFICATIONS:
  • Meets OSHA 1910.30
    • End-user responsible for determining OHSA 1910.26 compliance based on their usage.
  • Meets ANSI MH30.2
SPECIFICATIONSMETRICIMPERIAL
OVERALL SIZE W x L152 x 61 cm60 x 24"
CAPACITY*3,094 kg6,820 lbs.
WEIGHT31 Kg69 lbs.
HEIGHT DIFFERENTIAL**25 mm1"
PARTS:
  • H-1443-LEG Safety Leg for Aluminum Dock Boards and Plates - 7"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
03/16/2025 12:49:42 PM; USWEB29