Uline Flat Shelf Utility Cart with Pneumatic Wheels - 44 x 25 x 37"

Roll oversized items smoothly over uneven surfaces.
MODEL
NO.
DIMENSIONS
L x W x H
LOAD
CAPACITY
SHELF
QTY.
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4146 442537" 500 lbs. 2 70 $330 $315  ADD
EASY ASSEMBLY. SHIPS VIA UPS.
DIMENSIONS:
  • Dimensions in the chart include wheels.
  • Inside:
    • Bottom Shelf: 32 9/16 x 23 11/16"
    • Handle Tray: 4 3/4 x 22 3/16"
  • Space Between Shelves: 19 1/4"
MATERIAL:
  • HDPE (High Density Polyethylene)
CAPACITY:
  • Shelf: 250 lbs
REPLACEMENT CASTERS:
COMPATIBLE CASTERS: (Hardware not included.)
4" PolyolefinKit: H-2776
5" RubberH-4652SWB
Kit: H-1495CASKIT*
6" PolyolefinH-3322
6" PolyurethaneH-4942
6" RubberH-3326
6" SteelH-2112*
8" PolyolefinH-3323
8" PolyurethaneH-4943
8" Pneumatic (Black)H-3328BL-R
H-3328BL-S
H-3328BL-SWB
Kit: H-2473CASKIT*
8" Pneumatic (Gray)H-3328GR-SWB
8" RubberH-3327
H-2530-SWVL
H-2530RIGID
10" PneumaticH-3329
                                                                                   *Hardware included.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W x H112 x 64 x 94 cm44 x 25 x 37"
LOAD CAPACITY227 kg500 lbs.
WEIGHT32 kg70 lbs.
ACCESSORIES:
  • H-2473CASKIT Pneumatic Caster Kit for Utility Carts - 8 x 2 5/16"
  • H-3328BL-R Pneumatic Caster - Rigid, 8 x 2 1/2", Black
  • H-3328BL-S Pneumatic Caster - Swivel, 8 x 2 1/2", Black
  • H-3328BL-SWB Pneumatic Caster - Swivel with Brake, 8 x 2 1/2", Black
  • H-3328GR-SWB Pneumatic Caster - Swivel with Brake, 8 x 2 1/2", Gray
  • H-8316GR Cabinet Panels for Uline Utility Carts - Gray
  • H-8316R Cabinet Panels for Uline Utility Carts - Red
  • H-9847 Power Strip for Uline Utility Carts
  • H-9851 Utility Hooks for Uline Utility Carts
PARTS:
  • H-2505-HDWR Hardware Bag for Uline Utility Carts with Pneumatic Wheels
  • H-2505BL-BTQ Bottom Shelf for Uline Utility Carts - 32 x 24", Black
  • H-3325BLTOPQ Top Shelf for Uline Flat Shelf Utility Carts - 44 x 25", Black
  • H-3328GR-R Pneumatic Caster - Rigid, 8 x 2 1/2", Gray
  • H-3328GR-S Pneumatic Caster - Swivel, 8 x 2 1/2", Gray
  • H-3977 Black Leg for Uline Utility Carts
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 01:13:03 PM; USWEB9