Casters for Stainless Steel Wire Shelving Units - Set of 4

Add mobility to your wire shelving.
MODEL
NO.
DESCRIPTION CAPACITY/SET
(LBS.)
SIZE
DIAM. x W
WT.
(LBS.)
QTY./SET PRICE PER SET IN STOCK
SHIPS TODAY
1 3+
H-4305 Polyurethane 1,000 5 x 1/4" 12 4 $215 $205  ADD
DIMENSIONS:
  • Adds 6 1/4" to overall height of shelving.
  • Stem: 2.275 x .865" (L x Diam)
TEMPERATURE:
  • 14° - 122° F
CAPACITY:
  • 250 lbs per caster
USAGE:
  • Recommended for hard surfaces only (tile, carpet, warehouse floors).
  • Not designed to withstand repeated force from speed bumps, elevator gaps, holes/ruts.
SPECIFICATIONSMETRICIMPERIAL
CAPACITY/SET454 kg1,000 lbs.
SIZE DIAM. x W13 x 3 cm5 x 1 1/4"
WEIGHT5 kg12 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 12:46:53 PM; USWEB13