Arm with Lip for Cantilever Racks - 48"

  • Add extra arms to store steel bars, conduit, pipes and other long materials.
  • Easy loading and unloading. Arms adjust in 3" increments.
  • Locking pin secures arms for quick, tool-free adjustment.
  • Use with Cantilever Racks.
MODEL
NO.
DESCRIPTION ARM
LENGTH
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-4534 Arm with Lip 48" 1,000 22 $120  ADD
DIMENSIONS:
  • Column Hole Diameter: 15/16"
  • Pin Diameter: 7/8"
MATERIAL:
  • 10 gauge steel
COMPATIBILITY:
  • Only for use with Uline Cantilever Racks.
CAPACITY:
  • Capacity in the chart is per arm.
INCLUDES:
  • (1) Pin
  • (1) Pin lock
USAGE:
  • Not intended for outdoor use.
SPECIFICATIONSMETRICIMPERIAL
ARM LENGTH122 cm48"
CAPACITY454 kg1,000 lbs.
WEIGHT10 kg22 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 02:07:45 PM; USWEB13