Rubbermaid® Housekeeping Cart

Best seller. #1 choice for hotels, motels and exquisite resorts.
  • Generous 18 x 30" shelves hold housekeeping supplies for up to 16 hotel rooms.
  • Tough vinyl laundry bag and vacuum holder. Under-deck shelf holds glass rack.
  • Corner bumpers protect walls.
  • 8" non-marking wheels: 2 locking swivel, 2 rigid.
  • Replacement Bag available.
MODEL
NO.
DESCRIPTION DIMENSIONS
W x D x H
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3+
H-4605 Housekeeping Cart 226050" 84 $1,050 $1,015  ADD
SHIPS VIA MOTOR FREIGHT
COMPATIBILITY:
FEATURES:
  • Holds up to 12" wide vacuum using the bungee cord and wire bar.
  • Add an additional laundry bag on the opposite side.
CAPACITY:
  • Cart: 375 lbs
  • Bag:
    • Dry/Liquid: 30 gallons
    • Weight: 50 lbs
REPLACEMENT WHEELS: 
  • 8" Locking, Swivel: H-4605SWIVEL
  • 8" Rigid: H-4605RIGID
MODEL NUMBER:
  • Rubbermaid®: FG618900BLA
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS W x D x H56 x 152 x 127 cm22 x 60 x 50"
WEIGHT38 kg84 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:07:34 AM; USWEB5