High Viscosity Electric Drum Pump H-6501 - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Drums, Pails and Containers
>
Drum Pumps and Faucets
>
Electric Drum Pumps
High Viscosity Electric Drum Pump
Enlarge & Video
1.5 HP
motor for oil, antifreeze and adhesives. Suitable for e-cigarette liquid.
Empty a 55-gallon drum in five minutes. 5' PVC discharge tube.
18.4 amps. 115 volts.
16' power cord with on-off switch.
Type 316 stainless steel with Teflon
®
seals. Excellent corrosion resistance.
Fits 2" neck size.
35" reach below drum lid.
MODEL
NO.
DESCRIPTION
RECOMMENDED
USE
MAX.
VISCOSITY
FITS
CONTAINER
FLOW RATE
FITS
NECK SIZE
WT.
(LBS.)
PRICE
EACH
IN STOCK
SHIPS TODAY
H-6501
High Viscosity
E-cig liquid/Oil
5,000 cP
15 - 55 Gal.
10 gal./min.
2"
41
$1,579
ADD
SAME DAY SHIPPING
|
HUGE SELECTION IN STOCK
|
SHIPS FROM 14 LOCATIONS
< Back to Mobile Site
04/13/2025 08:12:33 PM;
USWEB10
close