Semi-Automatic Stretch Wrap Machine with Scale - 52 x 52 x 110" H-7208 - Uline
Enable Accessibility
Skip to Main Navigation
Skip to Main Content
Skip to My Account
Skip to Footer
ULINE
1-800-295-5510
|
Cart
$0.00
My Account
|
Contact Us
|
Sign In
|
Cart
$0.00
Search Bar
Search
Products
Anti-Static
Bags, Poly / Plastic
Barcode Labels and Printers
Bins and Totes
Boxes, Corrugated
Bubble Cushioning
Carts
Cushioning / Foam
Custom Products
Drums, Pails and Containers
Edge Protectors
Envelopes and Mailers
Facilities Maintenance
Food Service and Packaging
Free Offers
Gloves
Janitorial Supplies
Jars, Jugs and Bottles
Labels
Markers / Stencils
Material Handling
Mats
Office Furniture
Office Supplies
Personal Protective Equipment
Retail
Safety Products
Scales
Shelving and Storage
Shipping Supplies
Shrink Wrap
Store Operations
Strapping
Stretch Wrap
Tags
Tape
3M Tape
Tubes
Warehouse Equipment / Supplies
Workbenches / Packing Tables
Uline Products
Aerosols
Anti-Static
Bags
Boxes
Bubble
Foam
Gloves
Janitorial
Labels
Mailers
Packing List Envelopes
Paper Wrap
Peanuts
Strapping
Stretch Wrap
Tape
Tubes
Wipers
Click to view Uline Private Label products
Click to view Uline Private Label products
Quick Order
Order By Model Number
Catalog Request
Catalog Request
View Online Catalog
Special Offers
Monthly Specials, New Products, Overstock
About Us
About Uline
Locations
Testimonials
Company History
Other Uline Businesses
Liz's Letter
Careers
All Openings
Warehouse Jobs
Hiring Events
Working at Uline
Job Locations
Students
Home
>
All Products
>
Stretch Wrap
>
Stretch Wrap Machines
>
Uline Semi-Automatic Stretch Wrap Machines with Scale
Semi-Automatic Stretch Wrap Machine with Scale - 52 x 52 x 110"
Enlarge
Increase productivity and eliminate worker strain. Ideal for medium volume operations.
Includes built-in scale with +/- 1 lb. accuracy.
Wraps approximately 20 loads per hour
- 12 RPM variable speed turntable.
Two wrap modes
- Select spiral up and down or spiral up only.
Convenient photo eye
- Allows operator to walk away.
Adjusts from 20% to 150% stretch.
Troubleshooting screen.
115 volt, 15 amp.
Sorry, no returns accepted on this item.
Use with 20" wide
Machine Length Stretch Wrap
.
Optional Ramp
sold separately.
Some assembly required.
MODEL
NO.
MAX. SKID SIZE
L x W x H
CAPACITY/
ACCURACY
ROLL
WIDTH
SHPG.
WT.
PRICE
EACH
ADD TO
CART
H-7208
52
x
52
x
110"
4,000 lbs. x 1 lb.
20"
1,570 lbs.
$12,540
ADD
DROP SHIPS IN 12 BUSINESS DAYS FROM MI VIA MOTOR FREIGHT
< Back to Mobile Site
05/01/2025 01:35:22 PM;
USWEB9
close