Milwaukee® M18 RedLithium FORGE Battery XC8.0

Instantly increase productivity with additional batteries.
  • High output battery with 8.0 amp-hours of runtime for your toughest tasks.
  • Indicator light displays remaining battery power.
  • Charger sold separately.
  • Works with all Milwaukee® M18 Power Tools.
MODEL
NO.
DESCRIPTION VOLTAGE WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-8854 M18 FORGE XC8.0 AH 18V 2 $285 $275  ADD
DIMENSIONS:
  • 5.46 x 3.3 x 3.22" (L x W x H)
SHIPPING:   
  • Cannot ship via air.  
  • Cannot ship to Alaska, Hawaii, Puerto Rico & US Virgin Islands.  
MODEL NUMBER:
  • Milwaukee Tool®: 48-11-1880 
SPECIFICATIONSMETRICIMPERIAL
WEIGHT1 kg2 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:16:09 AM; USWEB33