Tabletop Impulse Sealer with Cutter Special - 12"

SPECIAL OFFER – Save $50

Seal and trim poly tubing in one step.
  • Press gently to seal and slide cutter across tubing to make exact bag size.
  • 8-step adjustable timer.
  • Replacement Blades and Service Kit with replacement heating element available.
  • SPECIAL OFFER - Save $50 when you order $200 of Poly Tubing.
MODEL
NO.
SEALING SIZE
L x W
MAX. SEAL
THICKNESS
SHPG.
LBS.
PRICE EACH IN STOCK
SHIPS TODAY
REG. PRICE Special
H-920 12 x 1/16" 8 mil 11 $175 $125  ADD
MATERIAL:
  • Body: Aluminum
TEMPERATURE:
  • 446° - 464° F
COMPATIBILITY: 
  • Cannot Seal: Vinyl Bags 
  • Can Seal: 
    • Bags up to 8 mil. 
    • Up to 1/8" thick foam.
MylarPolypropylene
NylonPolyurethane
Metalized Food Bags (Up to 2.5 mil)PVC
PolyethyleneStatic Shielding
No Airtight Seal:
3/16" and 5/16" Bubble 

FEATURES:
  • Cuts 1/4" above the seal.
INCLUDES:
  • (2) Elements
  • (2) Covers
  • (1) Blade
SPECIFICATIONS:
  • UL Listed
  • 580 W
  • 5 amps
PACKAGING: 
  • Cutter may have a wax coating that needs to be removed before use.
REPLACEMENT PARTS:
  • Heating Element:
    • Sold only with the service kit.
    • Material:
      • 80% Nickel
      • 20% Chromium
  • Teflon Tape Only: S-5331
  • Teflon Covers: S-6783
SPECIFICATIONSMETRICIMPERIAL
SEALING SIZE L x W30 cm x 1.6 mm12 x 1/16"
MAX SEAL THICKNESS203 Microns8 Mil
SHIPPING WEIGHT5 kg11 lbs.
PARTS:
  • H-161-040 Sealing Bar Return Spring for Tabletop Impulse Sealers with Cutter
  • H-161-45 Blade Holder for Tabletop Impulse Sealer with Cutter
  • H-161C Blades for Impulse Sealers with Cutter
  • H-163-4 Bow Spring for Tabletop Impulse Sealers
  • H-190-18/19 Transformer Terminal Assembly for Tabletop Impulse Sealer
  • H-293-007 Rubber Pressure Pad for Tabletop Impulse Sealer with Cutter
  • H-293-011 Timer Assembly for 12" Tabletop Impulse Sealer with Cutter
  • H-293-022 Rubber Foot for Impulse Poly Bag Sealers
  • H-293-036 Screw for Tabletop Impulse Sealers
  • H-293-041 Sealing Bar Return Spring Screw for Tabletop Impulse Sealers with Cutter
  • H-293-8 Cutting Bracket and Blade for Tabletop Impulse Sealers with Cutter
  • H-294 12" Service Kit for H-293 Tabletop Impulse Sealer with Cutter
  • H-306HK Handle Knob Assembly for Impulse Sealers
  • H-306MS Microswitch Assembly for Tabletop Impulse Sealers
  • H-963-14 Arm Return Spring for Tabletop Impulse Sealers with Cutter
  • H-963-48 Blade Fixed Screw and Nut for Tabletop Impulse Sealer with Cutter
  • H-963-49 Heating Element Cover for Tabletop Impulse Sealers with Cutter
  • H-963-50 Heating Element Cover Screw for Tabletop Impulse Sealers with Cutter
  • H-963-BLADE Replacement Blade for Tabletop Impulse Sealer with Cutter
  • H-963-SCREWS Teflon Plate Screw for Tabletop Impulse Sealers with Cutter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 11:29:17 AM; USWEB29