Additional Shelf for Adjustable Height Machine Table - 36 x 24"

Additional shelf attaches easily to machine table with included hardware.
MODEL
NO.
DIMENSIONS
L x W
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-9270 36 x 24" 14 500 18 $63 $60  ADD
SHIPS VIA UPS
DIMENSIONS:
  • Lip Height: 2"
MATERIAL:
  • 14 gauge powder coated steel
USAGE:
  • At Tallest Height Setting:
    • H-6981 Machine Table: Holds 1 additional shelf for 2 total.
    • H-6982 Machine Table: Holds 2 additional shelves for 3 total.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W91 x 61 cm36 x 24"
CAPACITY227 kg500 lbs.
WEIGHT8 kg18 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 07:48:54 PM; USWEB11