Adjustable Height Machine Table - 36 x 24 x 18-25"

Adjustable height tables for light duty drilling and parts assembly.
  • Legs adjust in 1" increments.
  • Adjustable bottom shelf.
  • 14-gauge steel top. 2" thick with square edges.
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
GAUGE CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-6981 36 x 24" 18-25" 14 1,500 61 $145 $135  ADD
EASY ASSEMBLY. SHIPS VIA MOTOR FREIGHT.
DIMENSIONS:
  • Actual: 36 1/4 x 24 1/4 x 18 1/4 - 25 1/4" (L x W x H)
  • Top & Bottom Shelf: 36 x 24" (L x W)
  • Shelf Lip Height: 2" 
  • Bottom Shelf Height: Adjusts from floor up to 20 1/2"
  • Foot: 2 x 2" (L x W)
  • Foot Mounting Hole Diameter: 3/8"
  • H-6862 Casters add 4 5/8" to height.
THICKNESS:
  • Legs/Feet: 12 gauge
  • Bottom Shelf: 14 gauge
MATERIAL:
  • Powder coated steel
FEATURES:
  •  Hat channel support under top shelf.
CAPACITY:
  • Capacity of 1,500 lbs is for the entire unit evenly distributed, including shelves.
  • H-6862 Casters reduce capacity to 500 lbs.
  • At Tallest Height Setting: Holds 1 additional H-9270 shelf for 2 total.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W91 x 61 cm36 x 24"
ADJUSTABLE HEIGHT46-64 cm18-25"
THICKNESS3.5 microns14 ga.
CAPACITY680 kg1,500 lbs.
WEIGHT28 kg61 lbs.
ACCESSORIES:
  • H-9270 Additional Shelf for Adjustable Height Machine Table - 36 x 24"
PARTS:
  • H-6862 Lockable Casters - Set of 4, 4" Diameter
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 02:07:42 PM; USWEB13