Windshield Service Center - Wall Mount

Shine up your windshield at gas stations, convenience stores and dealerships.
  • Weatherproof polyethylene won't rust, dent or fade.
  • Integrated paper towel dispenser and removable 2 1/2 gallon solution bucket. 8" squeegee included.
  • For limited space. Display promotions or included service signs.
  • Mounting hardware included.
  • Use with Paper Towels, Windshield Washer Fluid and Replacement Squeegee, sold separately.
MODEL
NO.
DESCRIPTION SIZE
W x D x H
TOWEL
CAPACITY
WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 3 6+
H-9505 Wall Mount 151037" 400 11 $160 $155 $150  ADD
DIMENSIONS: 
  • Actual: 14 3/4 x 9 1/2 x 36 1/2" (W x D x H)
  • Graphic Panel: 8 3/4 x 9 3/8" (W x H)
INCLUDES: 
  • Red and white Self/Full Service reversible graphic panel. 
COMPATIBILITY:
  • Also Works with:
    • S-13735 Uline Kraft Multi-Fold Towels
    • S-7127 Uline Deluxe Multi-Fold Towels
    • S-6866 Scott® Multi-Fold Towels
    • S-6868 Kleenex® Multi-Fold Towels
    • S-15744 Scott® Essential™ Single-Fold Towels
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H38 x 25 x 94 cm15 x 10 x 37"
WEIGHT5 kg11 lbs.
ACCESSORIES:
  • S-17203 Uline Kraft Single-Fold Towels
PARTS:
  • H-2850 Automobile Squeegee - 8"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 09:59:44 PM; USWEB27