Giant Plastic Stackable Bins - 17 12 x 16 12 x 12 12", Red

Pack and stack. Holds large, heavy and bulky products, parts and tools.
  • Wide cut-out front opening for easy picking.
  • Large easy-to-grip handles.
  • Stable stacking up to 6 high on floor or shelf.
  • Optional Bin Windows available.

    Measurement Guide

Information Option is unavailable; the next option is selected
Specify Color:
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN COLOR IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-12551R 17 1/216 1/212 1/2" 15 5/8 1412 1/8" 2 8 $25.35 $24.70 bins ADD
DIMENSIONS:
  • Inside and Outside dimensions listed in the chart are measured at the top.
  • Cut-out Front Opening (Width):
    • Bottom: 9 1/2"
    • Top: 11 5/8"
  • Front Lip- Height (Base to Bottom of Hopper): 8"
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • 32° - 200° F
CAPACITY:
  • 75 lbs
MAIN PHOTO INFO:
Bin ColorModel #
BlueS-12550BLU
GrayS-12551GR
RedS-12551R
ClearS-17888
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE L x W x H44 x 42 x 32 cm17 1/2 x 16 1/2 x 12 1/2"
INSIDE L x W x H40 x 36 x 31 cm15 5/8 x 14 x 12 1/8"
WEIGHT/CARTON3.6 kg8 lbs.
ACCESSORIES:
  • S-24872 Giant Plastic Stackable Bin Windows - 16 1/2 x 12 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 09:08:56 PM; USWEB25