Giant Plastic Stackable Bins - 15 x 20 x 12 12", Clear

Pack and stack. Holds large, heavy and bulky products, parts and tools.
  • Wide cut-out front opening for easy picking.
  • Large easy-to-grip handles.
  • Stable stacking up to 6 high on floor or shelf.
  • See-through design allows you to easily identify contents.
  • Optional Bin Windows available.

    Measurement Guide
SOLD IN CARTON QUANTITIES
MODEL
NO.
OUTSIDE DIMENSIONS
L x W x H
INSIDE DIMENSIONS
L x W x H
QTY./
CTN.
LBS./
CTN.
PRICE PER BIN IN STOCK
SHIPS TODAY
1 CTN. 3+ CTNS.
S-17886 152012 1/2" 13 1/217 5/812 1/8" 3 13 $29.35 $28.35 bins ADD
DIMENSIONS:
  • Inside and Outside dimensions listed in the chart are measured at the top.
  • Cut-out Front Opening (Width):
    • Bottom: 12 7/8"
    • Top: 14 1/2"
  • Front Lip- Height (Base to Bottom of Hopper): 8"
  • Molded Label Holder Slot: 4 1/2 x 2 1/4" (W x H)
MATERIAL:
  • Polypropylene
TEMPERATURE:
  • 32° - 200° F
CAPACITY:
  • 75 lbs
MAIN PHOTO INFO:
Bin ColorModel #
BlueS-12550BLU
GrayS-12551GR
RedS-12551R
ClearS-17888
SPECIFICATIONSMETRICIMPERIAL
OUTSIDE LENGTH x WIDTH x HEIGHT38 x 51 x 32 cm15 x 20 x 12 1/2"
INSIDE LENGTH x WIDTH x HEIGHT34 x 45 x 31 cm13 1/2 x 17 5/8 x 12 1/8"
WEIGHT/CARTON6 kg13 lbs.
ACCESSORIES:
  • S-24870 Giant Plastic Stackable Bin Windows - 20 x 12 1/2"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
03/13/2025 10:12:03 AM; USWEB31