Uline Economy Wipers Dispenser Box

All-purpose, single-use wipers for small cleanups and spills.
  • Cloth-like wipers. Soft enough for cleaning hands.
  • Leaves windows, appliances and countertops streak-free.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-18255 Economy Dispenser Box 9 x 12" 34 lbs. 120 10 $71 $69  ADD
DIMENSIONS:
  • Sheet size (Actual): 9 x 12 1/2" (W x L)
MATERIAL:
  • DRC (Double Re-Creped)
USAGE:
  • Not lint free.
EQUIVALENT:
  • Comparable to: S-8146 10 x 10" Economizer L30 Dispenser Box Wipes
SPECIFICATIONSMETRICIMPERIAL
SIZE23 x 30 cm9 x 12"
BASIS WEIGHT50 GSM34 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 12:34:06 PM; USWEB25