WypAll® Economizer L30 Dispenser Box Wipers - 10 x 10"

White cloth-like towels for cleaning up oil, water and grease.
  • Soft enough for polishing and for use on face and hands.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-8146 L30 Dispenser Box 10 x 10" 34 lbs. 120 10 $114 $113 $111  ADD
DIMENSIONS:
  • Sheet Size (Actual): 10.8 x 10" (W x L)
EQUIVALENT:
  • Comparable to: S-18255 Uline Economy Wipers Dispenser Box
MODEL NUMBER:
  • Kimberly-Clark®: 3086
MATERIAL:
  • DRC (Double Re-Creped)
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE25 x 25 cm10 x 10"
BASIS WEIGHT50 GSM34 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 10:32:41 PM; USWEB11