Plastic Drum with Lid - 30 Gallon, Open Top, Natural

Excellent for indoor or outdoor use. Corrosion free, dent-resistant polyethylene.
  • 30 gallon stores up to 395 lbs. of solids.
  • Quick-lock lid (included) won't pop open in transit.
  • Two openings to pour and vent: 2" and 3/4" diameter.
  • Allow for easy viewing of contents.
  • FDA compliant resins.
MODEL
NO.
COLOR TOP CAPACITY UN RATING WT.
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
S-19419 Natural Open 30 Gallon 1H2/Y180/S 16 $91 $88 $83  ADD
DIMENSIONS:
  • Outside with Lid: 29 7/8 x 18 3/4" (H x Diam)
  • Height without Lid: 29 1/2"
  • Inside: 29 x 17 3/4" (H x Diam)
  • Opening Diameter (Inside): 16 1/2"
  • Lid (Including Metal Band): 18 1/8"
THICKNESS:
  • 2.2 mm
MATERIAL:  
  • Lid & Drum: HDPE (High Density Polyethylene)  
  • Lever Lock Ring: Galvanized steel with powder coated paint
TEMPERATURE:
  • 0° - 120° F
COMPATIBILITY:
DescriptionSizeModel #
Round Bottom Drum Liner30 x 35"4 mil: S-11856
8 mil: S-11857
Industrial Trash Liners (1.5 mil)40 x 46"Clear: S-3370
Black: S-5108
FEATURES:
  • Lid:
    • Caps are not vented.
    • Urethane rubber gasket to keep out moisture.
    • Airtight
    • (1) 3/4" Fine/NPS threaded opening
    • (1) 2" Fine/NPS threaded opening
RECYCLING:  
  • Recycling Code: #2
  • If local recycling center does not take drum:
    • US/CAN:
      • National Container (National Recycling Center) at 1-800-774-6956.
    • Mexico:
      • National Container (National Recycling Center) at 800-774-6956.
APPEARANCE:
  • Not opaque
  • Has arrows to indicate proper orientation.
  • Does not have gallon markers on the side.
USAGE:  
  • Fuel Storage: Not rated or recommended for this use.  
  • Not recommended for long term storage of drinking water.
  • While made of FDA compliant resins, it is recommended to clean drum before first use.
SPECIFICATIONS:  
  • BPA free
  • UN Rating: Two ratings may be listed on the drum. Rating with vented closure is not applicable.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY114 L30 gal.
WT7 Kg16 lbs.
PARTS:
  • S-11860-LID Lid for 30 Gallon Plastic Drums
  • S-17713 NPS Plug for Plastic Drums - 3/4"
  • S-17715 NPS Plug for Plastic Drums - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/20/2025 11:23:33 PM; USWEB31