WypAll® Light Duty L10 Dispenser Box Wipers

All-purpose, single-use wipers for light cleaning and small spills.
  • Makes windows and glass sparkle.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPES/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 2 3+
S-14820 L10 Dispenser Box 9 x 10" 26 lbs. 125 18 $133 $131 $128  ADD
DIMENSIONS:
  • Sheet Size (Actual): 9 x 10 1/4"
EQUIVALENT:
  • Comparable to: S-26137 Uline Light Duty Wipers Dispenser Box
MODEL NUMBER:
  • Kimberly-Clark®: 5320
MATERIAL:
  • Single-ply paper
USAGE:
  • Not lint free
SPECIFICATIONSMETRICIMPERIAL
SIZE23 x 25 cm9 x 10"
BASIS WEIGHT38 GSM26 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/06/2025 02:59:12 PM; USWEB27