Uline Light Duty Wipers Dispenser Box

All-purpose, single-use wipers for small cleanups and spills.
  • Utility wipers. Convenient dispenser box.
  • Leaves windows, appliances and countertops streak-free.
MODEL
NO.
DESCRIPTION SIZE BASIS
WT.
WIPERS/
BOX
BOXES/
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-26137 Light Duty Dispenser Box 9 x 10" 20 lbs. 125 18 $85 $83  ADD
DIMENSIONS:
  • Sheet Size (Actual): 9 x 10 1/4" (W x L)
MATERIAL:
  • 1 ply TAD (Through-Air-Dry)
USAGE:
  • Not lint free.
EQUIVALENT:
  • Comparable to: S-14820 Wypall® Light Duty L10 Dispenser Box
SPECIFICATIONSMETRICIMPERIAL
SIZE23 x 25 cm9 x 10"
50 GSM75 GSM20 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 08:59:21 PM; USWEB8