Polyester Cord Strapping - 12" x 3,900'

Woven polyester combines excellent strength and shock resistance.
  • Hand tie for light-duty applications. Use buckles for heavy-duty applications.
  • Secure products throughout the warehouse easily with this lightweight cord strapping.
MODEL
NO.
SIZE BREAK
STRENGTH
PRICE PER COIL IN STOCK
SHIPS TODAY
1 4 8+
S-5002 1/2" x 3,900' 700 lbs. $122 $117 $112  ADD
DIMENSIONS:
  • Core: 3"
  • Full Coil:
    • Diameter: 11 1/2"
    • Width: 5 1/2"
THICKNESS:
  • .031"
MATERIAL:
  • Continuous twisted filament polyester yarns bonded with adhesive.
  • Material is clothlike & flexible.
COMPATIBILITY:
  • Works with H-1624 Poly Cord Cart.
  • H-1586 Poly Cord Strapping Tensioner: This is a Heavy Duty Tensioner. Compatible, but not recommended.
FEATURES:
  • Will tighten around corners without cutting into carton.
  • Elongates up to 16%.
  • Recommended for outdoor applications.
  • Superior resistance to moisture, sunlight and mildew.
USAGE:
  • Buckles not included.
    • Can be used with seals, but buckles are recommended.
  • Not postal approved.
PACKAGING:
  • Does not come in a dispenser box.
SPECIFICATIONSMETRICIMPERIAL
SIZE13 mm x 1189 M1/2" x 3,900'
BREAKING STRENGTH317 kg700 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/10/2025 02:29:17 AM; USWEB25