Deluxe Workstation Starter Table - 96 x 36", ESD Top

Customize your workstation for efficient assembly and repairs.
  • Select a starter table and add on accessories.
  • Includes table, full-depth bottom shelf, storage drawer and uprights.
  • 1 5/8" thick ESD top with rounded edges.
  • Table height adjusts from 30-37" in 11/2" increments. 500 lb. capacity.
  • Full-depth bottom shelf for extra storage. 250 lb. capacity.
  • Workstation Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-5771-ESD Starter Table 96 x 36" 30-37" 500 327 $1,235 $1,185  ADD
With rounded edge

SHIPS UNASSEMBLED VIA MOTOR FREIGHT
SHIPMENT - SPECIAL HANDLING:
  • Will not fit on standard liftgate.
  • Must be removed from shipping carrier with a forklift or other suitable lifting device.
    • Note: Other items on the same order may also be impacted.
DIMENSIONS:
  • Bottom Shelf:
    • Overall: 95 5/8 x 26 5/8" (L x W)
    • Shelf Clearance: 20 1/4"
  • Overall Adjustable Height: 77 1/2 to 84 1/2"
  • Clearance Between Legs: 44"
  • Holes to Bolt Table to Floor: 3/8" diameter
THICKNESS:
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Tabletop:
    • Work Surface: Static dissipative plastic
    • Core: Particle board
COMPATIBILITY:
  • Other Compatible Accessories:
    • H-8227 Packing Station Box Shelf with Dividers
    • H-8228 Packing Station Reel Holder 
  • Other Compatible Tabletops Available for Purchase (Sold Separately):
FEATURES:
  • Tabletop:
    • Snap installed near back corner for ESD grounding.
      • Includes 15' grounding cord.
      • Cord snaps on and off.
      • Must be fastened to a grounded wall outlet.
    • Surface Resistance: 1 x 109 ohms
    • Color: Light gray
    • Edges:
      • Front: Rounded
      • Back/Sides: Square
  • Drawer: 18 x 15 x 8 1/4" (L x W x H)
    • One included. (H-1550 for additional drawers.)
    • Includes:
      • Black plastic tray with 4 compartments.
      • Drawer divider
      • Cam lock with 2 keys.
    • Can mount side by side or stack on top of one another. (2 Max)
    • Capacity: 70 lbs
  • Uprights: 48" H
    • Accessories mountable in 2" increments.
  • Panel Mounting Kit:
    • Install to uprights to mount louvered or pegboard panels.
    • Uprights can hold up to 4 panels and 2 mounting kits.
CAPACITY:
  • Table:
    • Capacity based on evenly distributed weight, reduced if loaded in center.
    • Capacity reduced to 450 lbs if using with optional casters.
  • Uprights:
    • Support up to 500 lbs combined (does not include weight of accessory components).
  • Bin Rail: (Sold Separately)
Bin Model #Size# of Bins
S-12413
5 1/2 x 4 x 3"21 bins
S-12414
7 1/2 x 4 x 3"21 bins
S-20581
9 1/2 x 6 x 5"14 bins
S-13536
11 x 4 x 4"21 bins
S-12415
11 x 5 1/2 x 5"15 bins
S-12416
11 x 8 x 7"11 bins
S-12417
11 x 11 x 5"8 bins
S-13537
11 x 16 1/2 x 5"5 bins
S-12418
15 x 5 1/2 x 5"15 bins
S-12419
15 x 8 x 7"11 bins
S-12420
15 x 16 1/2 x 7"5 bins
S-14454
18 x 8 x 9"11 bins
S-12421
18 x 11 x 10"8 bins
S-12422
18 x 16 1/2 x 11"5 bins
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W244 x 91 cm96 x 36"
ADJUSTABLE HEIGHT76 X 94 cm30-37"
CAPACITY227 kg500 lbs.
WEIGHT148 kg327 lbs.
PARTS:
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1222-HRDWR Hardware for Packing Tables
  • H-1550-LOCK Lock and Keys for Packing Table Drawers
  • H-5775 Panel Mounting Kit for Uline Workstations - 96"
  • H-5776 Panel Mounting Hardware Kit for Deluxe Workstations
  • H-5777 Uprights for Deluxe Workstations
  • H-5778 Replacement Upright Hardware for Deluxe Workstation
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/26/2025 02:39:12 AM; USWEB14