13 12 x 7 78 x 13 916" Variation 2 Shipper Kit

Safely ship solids or liquids in any type of inner container – Bottles, jars, cans.
  • Inner containers must pass a valid hydrostatic pressure test for air shipments.
  • Includes carton, liner and tie.
  • Vermiculite sold separately.
SOLD IN KITS OF 15
MODEL
NO.
UN
RATING
CARTON SIZE
L x W x H
TEST PRICE PER KIT IN STOCK
SHIPS TODAY
15 45 90+
S-18014 4GV/X8.3/S 13 1/27/813 9/16" 275# DW $6.30 $6.10 $5.70  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
INSTRUCTIONS:
  • Must be used with S-14564 2" Uline Carton Sealing Tape.
  • Assembly and closure instructions are printed on the box.
SPECIFICATIONS:
  • UN rated for packaging groups I, II & III.
SPECIFICATIONSMETRICIMPERIAL
CARTON LENGTH x WIDTH x HEIGHT34 x 20 x 34 cm13 1/2 x 7 7/8 x 13 9/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/06/2025 09:29:58 AM; USWEB13