Double-Wall Paper Cups - 8 oz, Globe Design

Double-wall insulation keeps drinks hot and hands cool.
  • Sturdy feel, superior performance.
  • White Lids for on-the-go. Sold separately.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE STYLE IN STOCK
SHIPS TODAY
1 3+
S-21465GLOBE Globe Design 8 oz. 728 $158 $146  ADD
DIMENSIONS:
  • Height: 3 5/8"
  • Diameter:
    • Top: 3 1/8"
    • Bottom: 2 1/8"
MATERIAL:
  • Poly lined paper
COMPATIBILITY:
  • Works with:
    • H-10723 4 Tier Slanted Cup Dispenser
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
FEATURES:
  • Insulation: Achieved by air chamber between internal cup and external sleeve.
RECYCLING:
  • Not recyclable. 
  • Not biodegradable.
USAGE: 
  • Not compostable.
PACKAGING:
  • 28 Sleeves; 26 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
ACCESSORIES:
  • S-20113 Double-Wall Paper Cup Lids - 8 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/05/2025 01:51:02 AM; USWEB29