Stainless Steel Cone Paper Cup Dispenser - 6 oz

Convenient. Use anywhere - On water coolers, near fountains or on picnic coolers.
MODEL
NO.
DESCRIPTION SIZE
W x H
PRICE EACH IN STOCK
SHIPS TODAY
1 2+
H-3196 6 oz. Dispenser 4 x 16" $51 $49  ADD
MATERIAL:
  • 26 gauge
COMPATIBILITY:
  • Compatible with cone or flat bottom cups. 
  • Cup Rim Diameters: 2 3/4 - 3 3/8"
  • Other Compatible Cups:
DescriptionSizeModel #
Cold Cups

Uline Crystal Clear Plastic Cups7 oz
10 oz
12 oz
S-23409
S-22274
S-22275
Uline Signature Paper Cups9 ozS-22427
Translucent Cups7 oz
10 oz
12 oz
S-21472
S-22541
S-25512
Solo® Crystal Clear Plastic Cups10 oz
12 oz
S-25881
S-25882
Hot Cups

Uline Paper Cups6 oz
8 oz
10 oz
12 oz
S-25081
S-20104
S-20105
S-20106
Double Wall Paper Cups8 oz
12 oz
S-21465
S-20111
Solo® Paper Cups8 oz
10 oz
12 oz
S-17195
S-20303
S-17196
PerfecTouch® Cups8 oz
10 oz
12 oz
S-12962
S-15746
S-12963
Uline Ripple Cups 8 oz 
10 oz
10 oz
12 oz
16 oz
20 oz
S-20260
S-24850
S-25041
S-20261
S-20562
S-24391RT
Compostable Paper Cup8 ozS-25577
FEATURES:
  • Self adjusting, top loading.
  • Attached bracket is compatible with Uline and Igloo Water Coolers.
  • Includes wall-mounting hardware pack. 
  • Mounts to any flat surface.
CAPACITY:
SPECIFICATIONSMETRICIMPERIAL
DESCRIPTION177 ml dispenser6 oz. Dispenser
WIDTH x HEIGHT10 x 41 cm4 x 16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:11:44 PM; USWEB10