Solo® Paper Hot Cups - 8 oz

Coated paper cups keep drinks hot.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-17195 Bistro Design 8 oz. 1,000 $111 $103  ADD
DIMENSIONS:
  • Height: 3 3/4"
  • Diameter:
    • Top: 3 1/8"
    • Bottom: 2"
MATERIAL:
  • Poly lined paper
COMPATIBILITY:
  • Works with:
    • H-10723 4 Tier Slanted Cup Dispenser 
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
RECYCLING:
  • Recyclable in facilities that accept paper cups. 
    • Check with local recycling facilities. Some may only accept clean, dry products.
  • Not biodegradable.
USAGE: 
  • Not compostable.
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
USAGE: 
  • Not microwaveable.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
ACCESSORIES:
  • S-17197 Solo® Paper Hot Cup Lids - 8 oz
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 04:03:46 PM; USWEB13