PerfecTouch® Cups - 8 oz

Unique heat barrier eliminates the need for beverage sleeves and "double-cupping".
  • Insulated paper. Protects hands from steaming hot or ice cold beverages.
  • Comfortable, nonslip surface.
  • Use with PerfecTouch® Lid for drinks on the go. Sold separately.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 3+
S-12962 PerfecTouch® 8 oz. 500 $105 $95  ADD
DIMENSIONS:
  • Height: 3 7/8"
  • Diameter:
    • Top: 3"
    • Bottom: 2"
MATERIAL: 
  • Paper
    • Does not contain polystyrene foam.
COMPATIBILITY:
  • Works with:
    • H-10723 4 Tier Slanted Cup Dispenser 
    • H-3196 Stainless Steel Paper Cup Dispenser
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
RECYCLING:
  • Not recyclable. 
  • Not biodegradable.
USAGE: 
  • Not compostable.
  • Not microwaveable.
PACKAGING:
  • 20 Sleeves; 25 Cups per sleeve.
SPECIFICATIONSMETRICIMPERIAL
SIZE237 ml8 oz.
ACCESSORIES:
  • S-13039 PerfecTouch® Dome Lid - 8 oz, White
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 04:03:51 PM; USWEB13