Uline Crystal Clear Plastic Cups - 7 oz

Top quality, Uline value.
  • Strong, ultra-clear virgin plastic.
  • Flat Lids available. Sold separately.
MODEL
NO.
DESCRIPTION SIZE QTY./
CASE
PRICE PER CASE IN STOCK
SHIPS TODAY
1 4+
S-23409 Clear 7 oz. 1,000 $72 $66  ADD
DIMENSIONS:
  • Height: 3 1/4"
  • Diameter:
    • Top: 3 1/8"
    • Bottom: 2"
COMPATIBILITY:
  • Works with:
    • H-10723 4 Tier Slanted Cup Dispenser 
    • H-3196 Stainless Steel Paper Cup Dispenser 
    • H-5792 3 Tier Cup Dispenser
    • H-5793 4 Tier Cup Dispenser
CAPACITY: 
  • Actual: 7.1 fl oz 
PACKAGING:
  • 20 Sleeves; 50 Cups per sleeve.
MATERIAL:
  • PET (Polyethylene Terephthalate)
TEMPERATURE:
  • 14° - 140° F
RECYCLING:
  • Recyclable #1
    • Recycling facilities may not exist in all areas. 
SPECIFICATIONSMETRICIMPERIAL
SIZE207 ml7 oz.
ACCESSORIES:
  • S-23410 Uline Crystal Clear Plastic Lid - 7 & 10 oz, Flat
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/01/2025 04:18:30 PM; USWEB29