4 x 1 Quart Paint Can Shippers

NO FOAM CUSHIONING NEEDED

Easy, economical way to ship your own paint cans.
  • Less inventory space - Ships and stores unassembled.
  • UPS, truck and air approved.
  • For use with Cans and Locking Rings.
SOLD IN BUNDLES OF 20
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE EACH IN STOCK
SHIPS TODAY
QTY. CAN 20 100 200+
S-7448 4 1 Qt. 4G/Y9.6/S 13/1613/165" 275# $3.30 $2.80 $2.40  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
INCLUDES:
  • Box Only
    • Suggested Use with:
INSTRUCTIONS:
  • Must be used with S-472 2" Uline Big Daddy Industrial Tape.
  • Assembly and closure instructions are printed on the box.
USAGE:
  • Parts for kits are not interchangeable.
SPECIFICATIONS:
  • Meets HM-215A and 49 CFR parts 106-180 and 100-185.
  • Meets ASTM D5118
  • Tested every 2 years to receive UN certification.
  • Not certified to carry objects with 1.4s hazard class.
  • None of our hazardous boxes meet ATA specification 300, category I UN#1072.
SPECIFICATIONSMETRICIMPERIAL
HOLDS CAN1 L1 Qt.
CARTON LENGTH x WIDTH x HEIGHT23 x 23 x 13 cm9 x 9 x 5"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
06/01/2025 07:15:12 PM; USWEB5