1 x 5 Gallon Steel Pail Hazmat Boxes

Extra strong for safe shipping of hazardous materials.
  • Approved for Packing Groups II and III when used with 5 Gallon Pail.
SOLD IN BUNDLES OF 10
MODEL
NO.
HOLDS UN
RATING
CARTON SIZE
L x W x H
TEST PRICE EACH IN STOCK
SHIPS TODAY
QTY. STYLE 10 100 200+
S-7451 1 Steel 4G/Y38.5/S 12 1/812 1/813 9/16" 275#
DW
$5.90 $5.40 $5.00  ADD
DIMENSIONS:
  • Inside dimensions listed in the chart.
INCLUDES:
  • Box only
INSTRUCTIONS:
  • For UN Rating to be Valid, Box Must be Used with:
    • S-472 2" Uline Big Daddy Industrial Tape.
    • S-7344 5 Gallon Steel Pail
      • Not compatible with plastic pails.
  • Assembly and closure instructions are printed on the box.
APPEARANCE:
  • Hazmat boxes have arrows on one side of the box. This is standard.
SPECIFICATIONS:
  • Meets:
    • ASTM D5118
    • ISO 535
    • 49 CFR Parts 100 - 185
SPECIFICATIONSMETRICIMPERIAL
CARTON LENGTH x WIDTH x HEIGHT31 x 31 x 34 cm12 1/8 x 12 1/8 x 13 9/16"
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/05/2025 07:05:07 AM; USWEB13