Paper Grocery Bags - 4 12 x 2 12 x 16", Quart, Kraft

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • Pinch bottom bag.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-9827 1/21/216" (Quart) 35 lb. 500 10 $40 $39 $38  ADD
CAPACITY:
  • Approximately 4 lbs
RECYCLING:  
  • Recyclable  
  • Recycled Content: 0%
SIZE:  
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H11 x 6 x 41 cm4 1/2 x 2 1/2 x 16" (Quart)
BASIS WEIGHT52 GSM35 lb.
WEIGHT/BUNDLE5 kg10 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/31/2025 11:07:22 AM; USWEB31