Paper Grocery Bags - 6 18 x 4 x 12 38", #8, White

Use these paper bags to pack candy or small retail purchases.
  • Popular sandwich bag size.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-8536 1/(8)412 3/(8)" (8) 35 lb. 500 13 $39 $38 $37  ADD
CAPACITY:
  • Approximately 3.5 lbs
RECYCLING:  
  • Recyclable  
  • Recycled Content: 0%
SIZE:  
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H16 x 10 x 31 cm6 1/8 x 4 x 12 3/8" (8)
BASIS WEIGHT52 GSM35 lb.
WEIGHT/BUNDLE6 kg13 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/16/2025 01:29:55 PM; USWEB6