Paper Grocery Bags - 12 x 7 x 17", 16 Barrel, White

Use these paper bags to pack sandwiches, food orders or retail purchases.
  • FDA compliant.
MODEL
NO.
SIZE
W x D x H
BASIS
WEIGHT
QTY./
BNDL.
LBS./
BNDL.
PRICE PER BUNDLE (MIN. 2) IN STOCK
SHIPS TODAY
2 5 10+
S-15883 12717" (1/6 BL) 57 lb. 500 58 $112 $107 $102  ADD
CAPACITY:
  • Approximately 12 lbs
RECYCLING:  
  • Recyclable  
  • Recycled Content: 0%
TERMINOLOGY:
  • 1/6 BL (Barrel): Industry standard description for the size of this bag.
SIZE:  
SPECIFICATIONS: 
  • Not acid free. 
SPECIFICATIONSMETRICIMPERIAL
SIZE W x D x H30 x 18 x 43 cm12 x 7 x 17" (1/6 BL)
BASIS WEIGHT84 GSM57 lb.
WEIGHT/BUNDLE26 kg58 lbs.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/13/2025 07:26:47 PM; USWEB32