Red Plastic Drum - 55 Gallon, Open Top

When identifying contents is important, use this high-visibility drum.
  • Stores up to 660 lbs. of solids.
  • See through, quick-lock lid.
  • Corrosion-free, dent-resistant seamless polyethylene.
  • Two openings to pour and vent.
  • Indoor/outdoor use.
  • FDA compliant resins.
MODEL
NO.
TOP CAPACITY UN RATING WT
(LBS.)
PRICE EACH IN STOCK
SHIPS TODAY
1 4 8+
S-20852 Open 55 Gallon 1H2/X150/S 22 $160 $155 $150  ADD
SHIPS VIA MOTOR FREIGHT
DIMENSIONS:  
  • Outside with Lid: 36 3/4 x 23" (H x Diam)
  • Height without Lid: 36 1/2"  
  • Inside: 35 1/4 x 19 7/8"
  • Opening Diameter (Inside): 18 1/4"
  • Lid (Including Metal Band): 21 1/2"   
MATERIAL:  
  • Lid & Drum: HDPE (High Density Polyethylene)  
  • Lever Lock Ring: Galvanized steel
COMPATIBILITY:
  • Compatible with:
  • Recommended Liners:
DescriptionSizeModel #
Round Bottom Drum Liner37 x 40"

4 mil: S-5849
8 mil: S-5851
37 x 56"4 mil: S-5850
6 mil: S-19364
8 mil: S-5852
10 mil: S-14456
Industrial Trash Liners (2 mil)38 x 58"Clear: S-15538
Black: S-15537
FEATURES:  
  • Lid:
    • Caps are not vented.  
    • Urethane rubber gasket to keep out moisture.  
    • Airtight  
    • Openings (Both): Fine/NPS threading  
APPEARANCE:  
  • Does not have gallon markers on the side.
THICKNESS: 
  • 2.2 mm
TEMPERATURE:
  • 0° - 120° F
RECYCLING:  
  • Recycling Code: #2
  • If local recycling center does not take drum:
    • US/CAN:
      • National Container (National Recycling Center) at 1-800-774-6956.
    • Mexico:
      • National Container (National Recycling Center) at 800-774-6956.
USAGE:  
  • Fuel Storage: Not rated or recommended for this use.  
  • Not recommended for long term storage of drinking water.
  • While made of FDA compliant resins, it is recommended to clean drum before first use.
SPECIFICATIONS:  
  • BPA free
  • UN Rating: Two ratings may be listed on the drum. Rating with vented closure is not applicable.  
SPECIFICATIONSMETRICIMPERIAL
CAPACITY208 L55 gal.
WT10 Kg22 lbs.
PARTS:
  • S-17715 NPS Plug for Plastic Drums - 2"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
04/21/2025 12:57:20 AM; USWEB6