Mobile Heavy-Duty Packing Table - 72 x 36", Laminate Top

The heavyweight champ of packing tables.
  • Recommended for machine shops, assembly plants and industrial manufacturing.
  • 1 5/8" thick laminate top with rounded edges.
  • Full perimeter, heavy-gauge steel frame holds up to 1,000 lbs.
  • Heavy-duty square tube legs. Adjustable height from 36 to 46" in 2" increments.
  • Full-depth bottom shelf supports up to 500 lbs.
  • 5" locking swivel casters.
  • Packing Table Accessories and Replacement Top available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAP.
(LBS.)
WT.
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-8020-LAM 72 x 36" 36-46" 1,000 270 $685 $665  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Adjustable Height (Actual- Including Casters): 36 1/8 - 46 1/8"
  • Bottom Shelf:
    • Overall: 69 7/8 x 28" (W x D)
    • Shelf Clearance: 22"
  • Clearance Between Legs:
    • Length Side: 67"
    • Width Side: 26"
  • Casters (Width): 1 1/4"
THICKNESS:
  • Tabletop: 1 5/8"
  • Frame:
    • Frame Support Bars: 14 gauge
    • Legs: 15 gauge
    • Bottom Shelf/Support Bars: 16 gauge
MATERIAL:
  • Tabletop:
    • Surface: Plastic
    • Core: Particle board
  • Casters: Polyurethane
COMPATIBILITY:
FEATURES:
  • Frame: Powder coated
  • Tabletop Edges:
    • Front: Rounded
    • Back/Sides: Square
CAPACITY:
  • Capacity based on evenly distributed weight, reduced if loaded in center.
USAGE:
  • Top intended as a working surface, not for permanent storage.
PACKAGING:
  • Instructions included with lower shelf.
  • Hardware packs located in frame and lower shelf packaging.
    • There may be more hardware than needed to assemble unit.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 91 cm72 x 36"
ADJUSTABLE HEIGHT91-117 cm36-46"
CAPACITY454 kg1,000 lbs.
WEIGHT123 kg270 lbs.
PARTS:
  • H-7003 Casters for Packing Stations up to 72" - Set of 4
  • H-7607-BOTTM Lower Shelf for Workbenches and Heavy-Duty Packing Tables - 72 x 36
  • H-7641 Hardware Kit for Packing Stations
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 01:05:38 AM; USWEB31