L-Shaped Workstation - 72 x 78", Steel Top

Extra room lets you spread out and work on multiple projects.
  • Select an L-shaped starter table and add accessories to uprights.
  • Assembles in a left or right-hand configuration.
  • 1 1/2" thick steel top with square edges.
  • Table height adjusts from 30 to 37".
  • Starter Tables - Includes L-shaped table, bottom shelf, drawer and uprights.
  • Workstation Accessories available.

Information Option is unavailable; the next option is selected
MODEL
NO.
DESCRIPTION DIMENSIONS
L x W
ADJUSTABLE
HEIGHT
CAPACITY
(LBS.)
WT
(LBS.)
PRICE EACH TOP STYLE IN STOCK
SHIPS TODAY
1 2+
H-9628-STEEL Starter Table 72 x 78" 30-37" 1,000 312 $1,095 $1,070  ADD
SHIPS UNASSEMBLED VIA MOTOR FREIGHT
DIMENSIONS:
  • Base Table: 72 x 30" (L x W)
  • Return Table: 48 x 30" (L x W)
  • Overall Adjustable Height: 77 1/2 - 84 1/2"
  • Bottom Shelf:
    • Overall: 71 3/4 x 14" (L x W)
    • Shelf Clearance: 20 1/4"
  • Clearance Between Legs:
    • 72" Base Table: 66"
    • 48" Return Table (Back): 42"
  • Floor Mounting Holes (Diameter): 3/8"
THICKNESS:
  • Tabletop: 1 1/2"
  • Work Surface: 12 gauge
  • Reinforced End Channels: 14 gauge
  • Legs:
    • Primary Material: 12 gauge
    • Upper Section: 13 gauge
MATERIAL:
  • Painted, not stainless steel.
COMPATIBILITY:
  • Other Compatible Accessories:
    • H-7634 Packing Station Box Shelf with Dividers
    • H-7659 Packing Station Reel Holder 
  • Other Compatible Tabletops Available for Purchase (Sold Separately):

72 x 30" Tabletop48 x 30" Return Top
LaminateH-1137-LTOPH-1128-LTOP
Maple with Square EdgeH-1137-SMTOPH-1128-SMTOP
Stainless Steel*H-1137-SSTOPH-1128-SSTOP
*Requires purchase of H-8802 Cobalt Drill Bit to drill through stainless steel and install uprights.
FEATURES:
  • Drawer: 18 x 15 x 8 1/4" (L x W x H)
    • One included. (H-1550 for additional drawers.)
    • Includes:
      • Black plastic tray with 4 compartments.
      • Drawer divider
      • Cam lock with 2 keys.
    • Can mount side by side or stack on top of one another. (2 Max)
    • Capacity: 70 lbs
  • (2) Mounting channels included with Steel Tops for mounting drawer.
  • Uprights: 48" H
    • Accessories mountable in 2" increments.
  • Panel Mounting Kit:
    • Install to uprights to mount louvered or pegboard panels.
    • Uprights can hold up to 3 panels and 2 mounting kits.
CAPACITY:
  • Table: Capacity based on evenly distributed weight, reduced if loaded in center.
  • Uprights:
    • Support up to 500 lbs combined (does not include weight of accessory components).
  • Bin Rail: (Sold Separately)
Bin Model #Size# of Bins
S-124135 1/2 x 4 x 3"15 bins
S-124147 1/2 x 4 x 3"15 bins
S-205819 1/2 x 6 x 5"10 bins
S-1353611 x 4 x 4"15 bins
S-1241511 x 5 1/2 x 5"11 bins
S-1241611 x 8 x 7"8 bins
S-1241711 x 11 x 5"5 bins
S-1353711 x 16 1/2 x 5"4 bins
S-1241815 x 5 1/2 x 5"11 bins
S-1241915 x 8 x 7"8 bins
S-1242015 x 16 1/2 x 7"4 bins
S-1445418 x 8 x 9"8 bins
S-1242118 x 11 x 10"5 bins
S-1242218 x 16 1/2 x 11"4 bins
USAGE:
  • Bottom shelf is not adjustable.
  • Can be assembled without bottom shelf.
SPECIFICATIONSMETRICIMPERIAL
DIMENSIONS L x W183 x 198 cm72 x 78"
ADJUSTABLE HEIGHT76-94 cm30-37"
CAPACITY454 kg1,000 lbs.
WEIGHT142 kg312 lbs
ACCESSORIES:
  • H-1550 Packing Table Locking Drawer - 18 x 15 x 8"
  • H-9971 Packing Table Shelf Extension - 72 x 7"
PARTS:
  • H-10033 Under-Desk Keyboard Tray
  • H-1128-STOP Replacement Packing Tabletop - 48 x 30", Steel
  • H-1128LEG Adjustable Bench Legs for Packing Tables and Workstations - 30"
  • H-1136-PLUG Locking Tabs for Industrial Packing Tables
  • H-1137STRGR Lower Shelf and Stringer for Packing Tables and Workstations - 72"
  • H-1222-HRDWR Hardware for Packing Tables
  • H-1550-LOCK Lock and Keys for Packing Table Drawers
  • H-2174-TSUPQ Mounting Channel for 30" Wide Steel Packing Tables and Steel Deluxe Workstations
  • H-5774 Panel Mounting Kit for Uline Workstations - 72"
  • H-5776 Panel Mounting Hardware Kit for Deluxe Workstations
  • H-5777 Uprights for Deluxe Workstations
  • H-5778 Replacement Upright Hardware for Deluxe Workstation
  • H-8405 Stringer for L-Shaped Industrial Packing Tables and Workstations - 48"
  • H-8406 Adjustable Bench Legs for L-Shaped Packing Tables and Workstations - 30"
Unable to find what you're looking for? Please contact us.
Add to Shopping List
SAME DAY SHIPPING | HUGE SELECTION IN STOCK | SHIPS FROM 14 LOCATIONS
05/07/2025 07:33:58 AM; USWEB27